Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Small Kitchen Appliances
Kettles
Bold Kettle Grey 1.7 Liter
By Breville
Order Code:
ZT5116077S
£30.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
30.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/kettles/bold-kettle-grey-1-7-liter/p/ZT5116077S
Add to quotation
View all Kettles
Description
Breville Bold Electric 3kW Kettle 1.7L capacity Fast Boil Grey Gloss & Silver Chrome - VKT222
Specifications
Technical Information
Specifications for Bold Kettle Grey 1.7 Liter
Power Rating
3000W
Colour
Grey
Appliance Type
Kettle
Capacity
1.7L
Product Type
Kitchen Appliances
Cordless
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome