Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Small Kitchen Appliances
Kettles
Bold Kettle White 1.7 Liter
By Breville
Order Code:
ZT5116015S
£30.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
30.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/kettles/bold-kettle-white-1-7-liter/p/ZT5116015S
Add to quotation
View all Kettles
Description
Breville Bold Electric 3kW Kettle 1.7L capacity Fast Boil White Gloss & Silver Chrome - VKT257
Specifications
Technical Information
Specifications for Bold Kettle White 1.7 Liter
Capacity
1.7L
Power Rating
3000W
Appliance Type
Kettle
Colour
White
Product Type
Kitchen Appliances
Cordless
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome