Kettle and Toaster Sets 1.7L Kettle & 4 Slice Toaster w/Browning Control White

Order Code: ZT3349635S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

Toaster and kettle set: Two-in-one - complete your kitchen in style with this electric kettle and matching four slot toaster.1.7L kettle with Otter thermostat: Kettle can make up to six standard cups of tea or coffee in just a boil. Helpful water level indicator. Thermostat for a hot boil everytime.Four slice toaster, with seven browning levels: Toast plenty of slices at the same time. Easy to control how toasted they are. Also features defrost, reheat and cancel options.Easy to clean, with safety features: Toaster has a crumb tray to empty easy. Cordless kettle features overheating prevention feature and dry boil cut-off protection (when less than 0.5L) .Dimensions: 1.7L kettle: 22.5L x 19.5W x 22Hcm. Toaster: 32L x 32W x 20.5Hcm. Maximum Size for Bread: 12L x 12W x 1.5D cm.

See full description
Specifications for Kettle and Toaster Sets 1.7L Kettle & 4 Slice Toaster w/Browning Control White
  • Product Type
    Kettle and Toaster Set
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome