0
1
2
3

Kettle & Toaster Sets 1.7L Kettle & 4 Slice Toaster with Browning Control Red

Order Code: ZT4184579S

£62.99 Inc VAT (20%)


Description

Toaster and kettle set: Two-in-one - complete your kitchen in style with this electric kettle and matching four slot toaster. Ridged texture, with glossy finish and chrome-colour accents for a striking and chic design.1.7L kettle with Otter thermostat: Kettle can make up to six standard cups of tea or coffee in just a boil. Helpful water level indicator. Thermostat for a hot boil everytime.Four slice toaster, with seven browning levels: Toast plenty of slices at the same time. Easy to control how toasted they are. Also features defrost, reheat and cancel options.Easy to clean, with safety features: Toaster has a crumb tray to empty easy. Cordless kettle features overheating prevention feature and dry boil cut-off protection (when less than 0.5L) .Dimensions: 1.7L kettle: 24.1L x 19.5W x 23.2Hcm. Toaster: 29.2L x 27.5W x 18.9Hcm. Maximum Size for Bread: 12L x 12W x 1.5Dcm.

See full description
Specifications for Kettle & Toaster Sets 1.7L Kettle & 4 Slice Toaster with Browning Control Red
  • Capacity
    1.7L
  • Product Type
    Kettle & Toaster Set
  • Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome