KitchenAid Kettle 1.7L Stainless Steel

Order Code: ZT4875221S

£199.99 Inc VAT (20%)


Description

The stainless steel KitchenAid kettle is a sleek and stylish addition to your home kitchen. With its generous 1. 7Ltr capacity and powerful 3kW element, the kettle boils quickly so you can serve more, faster. With variable temperature control, the KitchenAid is perfect for specialist teas, where you might not want boiling water. With seven temperature settings, you can easily select the desired temperature for your specific drinks. The KitchenAid kettle is highly durable and easy to use, with a specially-designed spout for mess-free pouring. Filling is easy too, thanks to the push-button lid and 360 swivel base.

See full description
Specifications for KitchenAid Kettle 1.7L Stainless Steel
  • Material
    Stainless Steel
  • Capacity
    1.7L
  • Product Type
    Kettle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome