Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Small Kitchen Appliances
Kettles
Kleenoff Kettle & Shwr Descalr 500ml
By Jeyes
Order Code:
ZT3522951S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/kettles/kleenoff-kettle-and-shwr-descalr-500ml/p/ZT3522951S
Add to quotation
View all Kettles
Description
Jeyes Kleenoff Kettle & Shower Head Descaler 500ml 1004027
Tags:
#BulkDiscount
Specifications
Specifications for Kleenoff Kettle & Shwr Descalr 500ml
Pack Quantity
500ml
Form
Bottle
Type
Cleaning Fluids
Applications
Descaler
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome