Presto 1.7L Electric Kettle Grey 2200w

Order Code: ZT4947172S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£14.096%


Description

Tower Presto 1.7L Electric Kettle Grey 2200w Powerful 2200W so you can enjoy your beverages faster 1.7L capacity makes up to 7 cups from one fill Water gauge for an efficient boil Detachable limescale filter for easy cleaning and maintenance Separate base with cord for portability Boil dry protection/Automatic switch off for added peace of mind On/off switch with handy indicator light Easy manual opening hinged lid. Up to 2 years guarantee. Item dimensions: H20.50cm x W21.00cm x D13.80cm Packaging Type: Full colour box

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Presto 1.7L Electric Kettle Grey 2200w
  • Height
    20.5cm
  • Colour
    Grey
  • Capacity
    1.7L
  • Product Type
    Electric Kettle
  • Depth
    13.8cm
  • Width
    21.0cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome