Presto Glass Kettle 1.7L Grey 2200w

Order Code: ZT4947780S

£33.99 Inc VAT (20%)


Description

Tower Presto Glass Kettle 1.7L Grey 2200w 2200W rapid boil kettle with less waiting time 1.7 litre capacity boils up to 7 cups a time Flip top lid with removable lime scale filter Durable glass body with capacity markings Stylish blue LED light illuminates when in use Equipped with easy grip large handle 360 degree base and concealed elements Auto cut off and boil dry protection safety features Up to 2 years guarantee Packaging Type: Full colour box

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Presto Glass Kettle 1.7L Grey 2200w
  • Power
    2200W
  • Capacity
    1.7L
  • Material
    Glass
  • Product Type
    Glass Kettle
  • Colour
    Grey