Rice Cooker & Steamer 1L

Order Code: ZT4953211S

£25.99 Inc VAT (20%)


Description

Quest Rice Cooker & Steamer 1L Power: 400w Voltage; 220-240V Z 50Hz Cable Length: 1m Capacity: 1L

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Rice Cooker & Steamer 1L
  • Product Type
    Rice Cooker & Steamer
  • Power
    400W
  • Capacity
    1L