0
1
2
3

Stainless Steel Smart Kettle 1.7L 3000W LTHSKETTLE

Order Code: ZT1737502S

£89.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Link2Home Smart Kettle has four pre-programmed temperature buttons (70, 80, 90 and 100). These pre-set temperature modes allow you to boil your kettle to the right temperature depending upon the beverage you are making Black Tea (95-98), Green Tea (80-85), Hibiscus (70-75), Oolong (80-95), Coffee (95-98). Once heated to the selected temperature, it turns itself off and, if selected, will even keep warm for 2 hours after heating. Its 1.7 litre jug features a push button, soft opening lid to prevent hot water splatter, concealed STRIX element, and a removable and washable scale filter. Use the app to turn your Smart Kettle on remotely, set timers and use the keep-warm function. Get alerts when your kettle starts to boil and reaches its desired temperature. The boil dry function will protect your kettle if you try to boil an empty kettle. It also features a baby bottle formula function, which boils the water to 100 to kill any bacteria and then allows it to cool down to between 70-90 (70 is the guidance set by the NHS for mixing baby powder formula to ensure all bacteria is killed). Save precious minutes on your morning routine or night-time feeding routine by setting up timers on your smart kettle for more convenience. Works with Amazon Alexa, Google Assistant and Siri. System Requirements Wi-Fi Connection Mobile smartphone or tablet with iOS 8 or later, or Android 4.1 or later Link2Home Pro app account (Free) Specification Power 220-240V AC 50-60Hz 3000W Capacity 1.7 litre

See full description
Specifications for Stainless Steel Smart Kettle 1.7L 3000W LTHSKETTLE
  • Fitting Type
    Smart Kettle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome