0
1
2

Steel Corded Catering Kettle 3.5L IG4350

Order Code: ZT1547856S

£63.99 Inc VAT (20%)


Description

With a large 3.5 litre capacity that is perfect for use when catering to a number of people, this 2200W kettle is an easy way to quickly boil water. Perfect for any function, this kettle has a sturdy handle, is easy to lift and pour, even at full capacity. The kettle automatically shuts off when it reaches boiling point to save energy.
Corded catering kettle for large functions
3.5 litre capacity perfect for extensive use
Works quickly to boil your water
Sturdy handle for easy lifting
Perfect for all caterers or kitchen staff
2200W

See full description
Specifications for Steel Corded Catering Kettle 3.5L IG4350
  • MFR Part No.
    HID52924
  • Power
    2200W
  • Capacity
    3.5L
  • Product Type
    Catering Kettle
  • Type
    Corded Catering Kettle
  • Colour
    Silver