Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Small Kitchen Appliances
Kettles
Tower Essentials Kettle 1.0L White T10029W
Order Code:
ZT4069591S
£27.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/kettles/tower-essentials-kettle-1-0l-white-t10029w/p/ZT4069591S
Add to quotation
View all Kettles
Description
Tower Essentials Kettle 1.0L White T10029W NWT7927
Specifications
Specifications for Tower Essentials Kettle 1.0L White T10029W
Type
Kitchen Appliances
Colour
White
Capacity
1L
Appliance Type
Kettle
Power Rating
2200W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome