0
1
2
3
4
5
6
7

3.5L Low Fat Air Fryer with Digital Rapid Air Oil Free Circulation

Order Code: ZT3286662S

£62.99 Inc VAT (20%)


Description

• FAST COOKING - Rapid air circulation allows for quick, delicious fried food without the grease or mess!
• EASY TO USE - Digital controls and LED display with a 30 Minute timer and alarm. Fry delicious crispy chips in 15 minutes.
• HEALTHY MEALS - This air fryer uses up to 85% less fat than traditionally deep fried food while keeping the delicious taste.
• VERSATILE - 8 Preset cooking options for frequently cooked foods. Cook a variety of foods with the fry, roast, grill or bake functions.
• SIMPLE MAINTENANCE - Removable 3.5L cooking basket with non-stick coating for easy cleaning.

See full description
Specifications for 3.5L Low Fat Air Fryer with Digital Rapid Air Oil Free Circulation
  • Capacity
    3.5L
  • MFR Part No.
    DH60
  • Weight
    3.3kg
  • Colour
    Black
  • Depth
    25cm
  • Height
    26cm
  • Supply Voltage
    230V - 50Hz
  • Width
    24cm
  • Temperature Range
    80 - 220
  • Power
    1300W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome