0
1
2
3

3L Stainless Steel Deep Fat Fryer with Adjustable Temperature Timer 2000W

Order Code: ZT4184608S

£40.99 Inc VAT (20%)


Description

150°C-190° temperature, with 60 minute timer: Set this deep fryer to a temperature of your choice. Use the timer so it stops when you want - safe and helps prevents overcooked food.3L oil capacity: Generous size, this deep fryer with basket is great for cooking a 1L side serving for the whole family. Indicator shows when oil is ready.Safe features: Semi-large deep fat fryer features cool-touch handle on basket. Overheat protection - unit shuts down if it overheats or malfunctions.Stainless steel body with lid: A strong and durable piece to be used repeatedly. Lid prevents hot oil splashing.Dimensions: 20.8H x 40.5W x 24Dcm. Frying basket: 8H x 24W x 15Dcm. Its removable heating element and dishwasher-safe fryer pot and basket make clean-up a breeze.

See full description
Specifications for 3L Stainless Steel Deep Fat Fryer with Adjustable Temperature Timer 2000W
  • Capacity
    3L
  • Power
    2000W
  • Product Type
    Deep Fat Fryer
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome