Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Kitchen Appliances - Various
4in Castor for Floor Cupboard
By Vogue
Order Code:
ZT4849843S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
20-30
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/kitchen-appliances-various/4in-castor-for-floor-cupboard/p/ZT4849843S
Add to quotation
View all Kitchen Appliances - Various
Description
This 4", standard castor is suitable for Vogue Floor Cupboard CE151
Specifications
Specifications for 4in Castor for Floor Cupboard
Product Type
Castor
Size
4in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome