0
1
2
3
4
5
6
7
8

60cm Angled Chimney Cooker Hood with Carbon Filters LED Lamp Energy Class B Black Glass

Order Code: ZT3613287S

£119.99 Inc VAT (20%)


Description

Baridi 60cm Angled Chimney Cooker Hood with Carbon Filters, LED Lamp, Black Glass
• Energy Efficiency - Save money with a class B extractor hood compared to the class C hoods. Higher efficiency means less noise and a more powerful fan without the need for higher electricity bills.
• Practical, Powerful Fan - 65 watts of power with 350m³/h of suction is more than enough to freshen your kitchen and keep cooking fumes out of the rest of your house. With 3 fan speeds you're in full control.
• Stunning Design- Beautiful look, this elegant yet modern wall hood delights, effortlessly bringing style to any kitchen type.
• Clean Air - Comes supplied with 2 x carbon filters to keep your air fresh (also available separately, model No. DH132)
• Standard Size - 60cm chimney style cooker hood covers the majority of cookers and hobs. (600 x 310 x 605/885mm) Must be installed by a qualified electrician. No ducting kit supplied.
• Model No. DH129

See full description
Specifications for 60cm Angled Chimney Cooker Hood with Carbon Filters LED Lamp Energy Class B Black Glass
  • Colour
    Black
  • Weight
    8.6kg
  • Type
    Wall Mounted
  • MFR Part No.
    DH129
  • Depth
    31cm
  • Width
    60cm
  • Air Flow
    350
  • Supply Voltage
    220-240V
  • Cable Length
    1.5m
  • Height
    88.5cm
  • Energy Rating
    B
  • Power
    65W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome