Air Fryer 1700W 5.5L w/Digital Display Adjustable Temperature Nonstick Basket

Order Code: ZT3349307S

£49.99 Inc VAT (20%)


Description

5.5 litre capacity: This compact air fryer suitable for use with the family or your flatmates, for up to six people. Great for cooking food all at once, so you can eat at the same time. Rapid air circulation for even cooking.80-200℃: Temperature is easy to control, cooking different food easily. The air fryer oven is controlled by touchscreen, features eight different cooking programmes.60 minute timer: Able to set the cooking time - no need to check on the food and won't overcook. Digital air fryer shuts down once done for security.Healthy easy clean: Use 85% less oil than traditionally deep-fried food, allowing you to enjoy the same delicious crispy fried foods with less fat. Cooking basket is removable and dishwasher secure.Dimensions: 37H x 41L x 33Wcm. Power: 1, 700W. Assembly required. Note: please remember to shake the basket halfway through when cooking chips
, shrimp, etc.

See full description
Specifications for Air Fryer 1700W 5.5L w/Digital Display Adjustable Temperature Nonstick Basket
  • Product Type
    Air Fryer
  • Power
    1700W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome