Automatic Churning Ice Cream Machine 1.5L - Black

Order Code: ZT4945533S

£199.99 Inc VAT (20%)


Description

1.5L of ice cream in less than 60 minutes! Automatic keep-cool function for 1 hour after preparation. Digital controls to set up preparation time. LCD display indicates time remaining and inside temperature. Thanks to its compact dimensions of 380 x 270 x 240mm, this ice cream machine comfortably fits into even the smallest of kitchens. Get a cooling range of between -18 to -35C. Non-stick removable bowl for easy cleaning. Stainless steel design. Features four functions (refrigeration mode, mixing mode, ice cream mode and yoghurt mode) Delicious ice cream, quick to make, just choose your flavours. Use a dairy-free alternative like soy, coconut or almond milk to create a lighter dessert that is also vegan.

See full description
Specifications for Automatic Churning Ice Cream Machine 1.5L - Black
  • MFR Part No.
    DH240
  • Capacity
    1.5L
  • Weight
    8.7kg
  • Supply Voltage
    220-240V ~ 50Hz
  • Energy Rating
    G
  • Height
    27cm
  • Width
    24.5cm
  • Depth
    38cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome