0
1
2
3
4

Automatic Cup Sealing Machine & Bubble Tea Shaker

Order Code: ZT3960575S

£619.99 Inc VAT (20%)


Description

Elevate your beverage business to unparalleled efficiency and precision with this automatic cup sealing machine and professional tea shaker bundle.

Designed for seamless operation, this automatic cup sealing machine ensures you stay ahead of your production numbers. Its automatic counting function and temperature adjustment feature, calibrated in °C, allow you to customise sealing settings, delivering optimal results with every cup. With a powerful 500W motor, this machine effortlessly seals 500 to 650 cups per hour, accommodating various cup sizes and materials, from PP, PE, PET, PS, PVC to paper. Its electric sensor guarantees precise sealing placement, minimising wastage, and enhancing product presentation. As a bonus, each machine comes with a roll of film, allowing you to seal up to 200 cups right out of the box.

Complementing this efficiency is our professional tea shaker, designed to streamline your bubble tea preparation process. With innovative dual-design capability, it shakes two cups simultaneously, significantly reducing preparation time. The 120W motor and rapid rotation speed of 400 r/min ensure a thorough and consistent mix in cups ranging from 350ml to 750ml. Customizable shaking duration, ranging from 6 to 120 seconds, allows you to blend your bubble tea to perfection, meeting diverse customer preferences.

Crafted from robust stainless steel, these machines guarantee exceptional longevity and reliability, with an easy-to-clean, sleek surface enhancing hygiene standards.

Upgrade your workflow, enhance productivity, and maintain exceptional quality with this automatic cup sealing machine and professional tea shaker bundle.



Product Features:


* Automatic Operation For Convenience
* Efficient 500-650 Cups Hour
* Roll Of Film For Up to 200 Cups
* Suitable For Various Cup Sizes
* Double Cup Design With Impressive Speed

Cup Sealer Specifications:


* Colour: Black
* Weight: 18.5kg
* Material: Stainless Steel
* Height: 520mm/52cm/20.5"
* Width: 250mm/25cm/9.8"
* Depth: 390mm/39cm/15.4"
* Power: 500W
* Voltage: 240V
* Cup Sizes: 90mm and 95mm
* Cup Heights: 10mm to 200mm
* Cup Types: PP, PE, PET, PS, PVC and Paper
* Temperature Adjustments: °C

Tea Shaker Specifications:


* Colour: Silver
* Material: Stainless Steel
* Weight: 23kg
* Height: 360mm/36cm/14.2"
* Width: 300mm/30cm/11.8"
* Depth: 350mm/35cm/13.8"
* Cup Heights: 350ml - 750ml
* Power: 120W
* Voltage: 220V
* Digital Timer: 6 - 120 seconds
* Rotation Speed: 400 r/min

Box Contents:


* 1 x Automatic Cup Sealing Machine
* 1 x Professional Automatic Tea Shaker
* 1 x High Quality Roll of Film

See full description
Specifications for Automatic Cup Sealing Machine & Bubble Tea Shaker
  • Material
    Stainless Steel
  • Weight
    23kg
    18.5kg
  • Voltage
    240V
    220V
  • Colour
    Black
    Silver
  • Power
    120W
    500W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome