0
1
2
3
4
5

Baridi 12L Air Fryer Rotisserie Oven Accessory Kit

Order Code: ZT3930577S

£34.99 Inc VAT (20%)
£39.9912.5% off


Description

Rotating basket and Skewer Set with handle for the 12L Air Fryer Oven, Model No. DH170 Ideal for roasting nuts or to add an extra crunch to your favourite meals. The 360 rotation ensures a perfectly even heat distribution. Simply add your favourite food to the skewers and let it spin. Perfect for kebabs. Safely and easily insert or remove the basket or skewers from the oven with the durable handle. Designed for use with the DH170 Rotisserie Air Fryer Oven and potentially compatible with other similar appliances.
• ACCESSORY KIT - Rotating basket and Skewer Set with handle for the 12L Air Fryer Oven, Model No. DH170
• ROTATING BASKET - Ideal for roasting nuts or to add an extra crunch to your favourite meals. The 360 rotation ensures a perfectly even heat distribution.
• SKEWER SET - Simply add your favourite food to the skewers and let it spin. Perfect for kebabs.
• DURABLE HANDLE - Safely and easily insert or remove the basket or skewers from the oven.
• COMPATIBLE WITH - Model No. DH170 Rotisserie Air Fryer Oven and potentially other mkaes of similar appliances.

See full description
Specifications for Baridi 12L Air Fryer Rotisserie Oven Accessory Kit
  • MFR Part No.
    DH190
  • Weight
    0.56kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome