0
1
2
3
4
5
6
7
8
9

Baridi 2.5kg Small Tumble Dryer with Digital Controls

Order Code: ZT3930686S

£229.99 Inc VAT (20%)


Description

This black 2.5kg capacity vented digital clothes dryer maximises space efficiency and practicality. It can be conveniently placed on a table top, kitchen countertop or wall mounted to create more room. The vented design offers reliable drying, extracting the hot, moist air and directing it out of the dryer through a vent hose (not supplied) to the outside of your home. Use the UV Sterilisation setting to remove any unwanted germs or bacteria and help protect your whole family. Hot or Cold/Cotton/Underwear/Wool / Down modes to suit for your cloth material. With a temperature sensor that automatically adjusts the drying time based on the clothes temperature and a bidirectional rotating drum to leave your clothes wrinkle-free. With the 240-minute timer, you have the option of drying your washing on a lower setting for a longer period of time. Dimensions (W x D x H) - 480 x 400 x 560mm.
• COMPACT - This black 2.5kg capacity vented digital clothes dryer maximises space efficiency and practicality. It can be conveniently placed on a table top, kitchen countertop or wall mounted to create more room.
• VENTED DESIGN - The vented design offers reliable drying, extracting the hot, moist air and directing it out of the dryer through a vent hose (not supplied) to the outside of your home.
• HYGIENIC- Use the UV Sterilisation setting to remove any unwanted germs or bacteria and help protect your whole family.
• SIX DRYING MODES - Hot or Cold/Cotton/Underwear/Wool / Down modes to suit for your cloth material. With a temperature sensor that automatically adjusts the drying time based on the clothes temperature and a bidirectional rotating drum to leave your clothes wrinkle-free.
• TIMER SETTING - With the 240-minute timer, you have the option of drying your washing on a lower setting for a longer period of time.
• DIMENSIONS (W x D x H) - 480 x 400 x 560mm.

See full description
Specifications for Baridi 2.5kg Small Tumble Dryer with Digital Controls
  • Weight
    14.5kg
  • MFR Part No.
    DH229
  • Type
    Vented Dryer
  • Noise Level
    60dBA
  • Colour
    Black
  • Capacity
    2.5kg
  • Power Rating
    850W
  • Width
    48cm
  • Energy Rating
    C
  • Depth
    40cm
  • Height
    56cm
  • Supply Voltage
    220-240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome