0
1
2
3
4
5
6

Baridi 60cm Splashback for Cooker Hoods Extractor Fans Black Glass

Order Code: ZT3930549S

£51.99 Inc VAT (20%)


Description

Complete your kitchen with a cooker backguard. Perfect for protecting your walls from grease and grime, these stylish and durable splashbacks will help keep your kitchen looking clean and beautiful. High-quality black tempered glass looks sleek and stylish in any kitchen. Easy-to-clean surface that will protect your walls against spills and spatters. Strong, durable and scratch and heat-resistant for long-lasting use. Dimensions (W x H) : 60 x 75cm. Suitable for use with cooker hood Model No's DH126, DH128, DH129, DH130 as well as other brands of cooker hood (subject to size) .
• STYLISH DESIGN - Complete your kitchen with a cooker backguard. Perfect for protecting your walls from grease and grime, these stylish and durable splashbacks will help keep your kitchen looking clean and beautiful.
• HIGH-QUALITY MATERIALS - Made from tough black tempered glass that is easy-to-clean.
• DURABLE AND LONG-LASTING - Strong, durable and scratch and heat-resistant for long-lasting use.
• DIMENSIONS (W x H) - 60 x 75cm.
• COMPATIBLE WITH - Model No's DH126, DH128, DH129, DH130 as well as other brands of cooker hood (subject to size) .

See full description
Specifications for Baridi 60cm Splashback for Cooker Hoods Extractor Fans Black Glass
  • MFR Part No.
    DH194
  • Weight
    5.5kg
  • Colour
    Black Glass
  • Depth
    0.5cm
  • Width
    60cm
  • Height
    75cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome