0
1
2
3
4
5
6
7
8
9
10
11
12

Baridi Air Fryer and Rotisserie 10 Preset Programs 1500W 12L Black & Silver

Order Code: ZT3930516S

£109.99 Inc VAT (20%)


Description

With an extra large 12L capacity this Air Fryer oven offers the family greater flexibility than the standard, smaller-sized air fryer. Ten preset cooking functions; Fish, Chicken, Shrimp, Pizza, French Fries, Roast, Bake, Dehydrate, Rotisserie Oven and Reheat with default temperatures and cooking times for easy cooking. The detachable door helps to keep cleaning easy and the two wire racks, rotisserie spit, kebab skewers and basket are all dishwasher safe. Enjoy delicious, low-cost meals at home; air frying can be more energy-efficient than using a conventional oven, helping you to save money on your energy bill. Dimensions (W x D x H) - 335 x 335 x 370mm.
• FEED THE FAMILY – With an extra large 12L capacity this Air Fryer oven offers the family greater flexibility than the standard, smaller-sized air fryer.
• TEN PRESET FUNCTIONS – Fish, Chicken, Shrimp, Pizza, French Fries, Roast, Bake, Dehydrate, Rotisserie Oven and Reheat with default temperatures and cooking times for easy cooking.
• EASY TO CLEAN – The detachable door helps to keep cleaning easy and the two wire racks, rotisserie spit, kebab skewers and basket are all dishwasher safe.
• KEEP COSTS DOWN - Enjoy delicious, low-cost meals at home; air frying can be more energy-efficient than using a conventional oven, helping you to save money on your energy bill.
• DIMENSIONS (W x D x H) - 335 x 335 x 370mm.

See full description
Specifications for Baridi Air Fryer and Rotisserie 10 Preset Programs 1500W 12L Black & Silver
  • Capacity
    12L
  • Weight
    7kg
  • Colour
    Black and Silver
  • MFR Part No.
    DH170
  • Power
    1500W
  • Depth
    33.5cm
  • Height
    37cm
  • Temperature Range
    65 - 200
  • Width
    33.5cm
  • Supply Voltage
    230V ~ 50Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome