0
1
2
3
4
5
6
7
8

Baridi All-in One Thermo-Cooker 18 Preset Functions App Guided Recipes Black

Order Code: ZT3930545S

£399.99 Inc VAT (20%)


Description

A true replacement for multiple kitchen appliances, with five Preset functions on the machine and a further 18 in the Smart App accessible once downloaded. Preparing gourmet meals has never been simpler. Modes include Weighing, Self-Clean, Boil, Chop, Knead, Reheat, Saute, Slow Cook, Smoothie, Soup, Steam, Stew, Stir, Warm and more. Download the TUYA app, connect the multifunctional robot chef to your wi-fi, and have instant access to a constantly growing list of hundreds of online recipe instructions with automatic cooking steps. Find a recipe you love and add it to your favourites. When using the app be alerted when steps have been completed by messages to your phone or tablet, no need to set reminders or timers. Flexible power allows the temperature to be set from 37-120°C and the speed from 60-7000rpm which helps you perform varying tasks from Sous vide to Kneading 800g of dough for bread. Meal prep has never been easier. Complete with a 2L Mixing Jar, Mixing Blade, Kneading Blade, Butterfly Whisk, 2 Layer Steamer Pot, Basket, Measuring Cup and Spatula. Features self cleaning function, but the jug and accessories are also dishwasher safe. Dimensions (W x D x H) : 470 x 330 x 430mm.
• A TRUE ALL-IN-ONE - Five Preset functions on the machine and a further 18 in the Smart App accessible once downloaded.
• VARIOUS MODES - Weighing, Self-Clean, Boil, Chop, Knead, Reheat, Saute, Slow Cook, Smoothie, Soup, Steam, Stew, Stir, Warm and more.
• YOUR OWN PERSONAL CHEF - Download the TUYA app, connect the multifunctional robot chef to your wi-fi, and have instant access to a constantly growing list of hundreds of online recipe instructions. Find a recipe you love and add it to your favourites.
• FLEXIBLE POWER - Allows the temperature to be set from 37-120°C and the speed from 60-7000rpm which helps you perform varying tasks from Sous vide to Kneading 800g of dough for bread.
• SUPPLIED WITH - 2L Mixing Jar, Mixing Blade, Kneading Blade, Butterfly Whisk, 2 Layer Steamer Pot, Basket, Measuring Cup and Spatula.
• LOW MAINTENANCE - Features self cleaning function, but the jug and accessories are also dishwasher safe.
• DIMENSIONS (W x D x H) : 470 x 330 x 430mm.

See full description
Specifications for Baridi All-in One Thermo-Cooker 18 Preset Functions App Guided Recipes Black
  • MFR Part No.
    DH163
  • Capacity
    2L
  • Colour
    Black
  • Weight
    7.2kg
  • Height
    43cm
  • Depth
    33cm
  • Width
    47cm
  • Supply Voltage
    230V ~ 50Hz
  • Number of Speeds
    10
  • Display
    LED
  • Temperature Range
    37 - 120

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome