0
1
2
3
4
5
6
7

Baridi Condenser Vent Hose Pipe for Vented Tumble Dryers (1.5m/3.5")

Order Code: ZT3930492S

£22.99 Inc VAT (20%)


Description

Condenser Outlet Hose made for Baridi Compact Table Top Vented Tumble Dryers, Models DH192 and DH229 and any other models with an outlet diameter of 90mm. Fits vented tumble dryer models with a 90mm/3.5" hose outlet. Maximum length 1.5m. Diameter: Ø90mm/Ø3.5".
• CONDENSER OUTLET HOSE - Suitable for Baridi Compact Table Top Vented Tumble Dryers, Models DH192 and DH229 and any other models with a Ø90mm/Ø3.5" hose outlet.
• MAX. LENGTH - 1.5m.
• DIAMETER - Ø90mm/Ø3.5"

See full description
Specifications for Baridi Condenser Vent Hose Pipe for Vented Tumble Dryers (1.5m/3.5")
  • MFR Part No.
    DH230
  • Weight
    90g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome