Blue Agave Nectar Natural Syrup 500ml

Order Code: ZT4878228S

£16.99 Inc VAT (20%)


Description

Elevate your cocktail menu with Re'al fruit-infused syrups and puree mixers. Designed for professional bartenders, this Blue Agave Nectar Re'al puree is made from 100% authentic Agave nectar from Blue Agave plants in the Jalisco. It delivers a rich, textured and layered sweetness to a wide range of mixology minded cocktails. Ingredients - Agave syrup. Nutritional Info (per 100ml) : Energy: 306. 00kj/kcal, Fat: 0. 00g, of which saturates: 0. 00g, Carbohydrates: 76. 40g, of which sugars: 71. 00g, Fibre: 0. 30g, Protein: 0. 78g, Salt: 0. 00g. Storage - Keep cool and away from direct sunlight, heat sources.

See full description
Specifications for Blue Agave Nectar Natural Syrup 500ml
  • Volume
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome