Bristol Syrup Co. No.17 Watermelon Syrup 750ml

Order Code: ZT4876726S

£11.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.157%


Description

From classic to creative cocktails, the Bristol Syrup Company help to add twists and complexity to every conceivable signature serve. Bristol Syrup Co. No. 17 Watermelon Syrup is delightfully juicy and refreshing. Made with real watermelon juice, it lends itself to delicious non-alcoholic options or pairs beautifully with gin. The syrup contains British Beet sugar and is free from artificial colours and GMO's. Ingredients - Sugar, Water, Watermelon Juice from Concentrate (10%), Flavourings, Acid: Citric Acid, Fruit & Vegetable Concentrates: Black Carrot & Elderberry. Nutritional Info (per 100ml) : Energy: 1334kj/314kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 74. 8g, of which sugars: 74. 7g, Fibre: 0g, Protein: 0g, Salt: 0. 03g. Storage - Store in dry, cool ambient conditions, away from direct sunlight.

See full description
Specifications for Bristol Syrup Co. No.17 Watermelon Syrup 750ml
  • Capacity
    750ml
  • Product Type
    Syrup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome