Bristol Syrup Co. No.4 Raspberry Syrup 750ml

Order Code: ZT4876595S

£12.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 +£11.958%


Description

From classic to creative cocktails, the Bristol Syrup Company help to add twists and complexity to every conceivable signature serve. Raspberry syrup is the star of both fun and fruity or stirred down and serious cocktails. This Bristol Syrup Co. No. 4 Raspberry Syrup has the complexity and bright fresh acidity that you'd expect from fresh raspberries, making it perfect for crafting vibrant cocktails any time of year. The syrup contains British Beet sugar and is free from artificial colours and GMO'sIngredients - Demerara Sugar, Water, Acidity Regulator: Citric Acid, Colour: Plain Caramel, Preservative: Potassium Sorbate. Nutritional Info (per 100ml) : Energy: 1510kj/355kcal, Fat: 0. 1g, of which saturates: 0g, Carbohydrates: 87. 3g, of which sugars: 87g, Fibre: 0g, Protein: 0. 3g, Salt: 0. 0299g. Storage - Store in dry, cool ambient conditions, away from direct sunlight.

See full description
Specifications for Bristol Syrup Co. No.4 Raspberry Syrup 750ml
  • Volume
    750ml
  • Product Type
    Raspberry Syrup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome