Brown Sugar Syrup 750ml

Order Code: ZT4868188S

£7.99 Inc VAT (0%)


Description

Full of flavour and perfect for adding a sugary hit to cocktails, this gluten free ODK Brown Sugar Syrup is ideal for creating classic cocktails. Whether you want to sweeten your cocktail or coffee, some people prefer brown. ODK Syrups are great on any back bar, and give superb flavour to any cocktail/drink they are used in. ODK Brown Sugar Syrup is designed by bartenders for bartenders to aid practicality and to get the desired flavour you want with little effort. Ingredients: cane sugar (66%), waterNutritional Info (per 100g) : Energy 264 Kcal/1106 Kj. Fat: 0. 0g, of which saturates: 0. 0g, Carbohydrates: 66. 0g, of which sugars: 66. 0g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 0g

See full description
Specifications for Brown Sugar Syrup 750ml
  • Volume
    750ml
  • Product Type
    Brown Sugar Syrup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome