Brussels Waffle Maker 4x6 Wecabcfo

Order Code: ZT4861489S

£1,015.90 Inc VAT (20%)

Currently unavailable

Description

The Krampouz Brussels waffle maker is a great way to cook up delicious, crispy waffles the traditional Belgian way. The Brussels waffle, or fairground waffle, needs no introduction - crispy on the outside, fluffy on the inside. It's a street food icon and a favourite across the globe. Krampouz's professional 46 Brussels waffle maker can warm two waffles simultaneously, with its powerful cooking irons that open at 90 for a result that is as uniform and crispy as a fresh waffle. The waffle maker features the Easy Clean system, which allows instant removal of the waffle irons to clean them in the dishwasher, and it also comes with the Heating Element Pack for perfect heat distribution over the cast iron waffle plates. Advice from our experts:If your waffles stick to the plates, it could be because of the type of mix you're using. Waffle mixes with low sugar content can be cooked at higher temperatures, while high sugar mixes require a lower temperature to stop the outside caramelising before the inside has cooked. Using a little spray oil can also help release the waffles too.

See full description
Specifications for Brussels Waffle Maker 4x6 Wecabcfo
  • Material
    Cast Iron
  • Product Type
    Waffle Maker