Camrack Beige 20 Compartments Max Glass Height 257mm

Order Code: ZT4867102S

£119.99 Inc VAT (20%)


Description

Clean a large amount of your glassware collection in a single load with this 20 compartment glasswasher rack from Cambro. The compartments are separated by a plastic barrier that help to prevent your glassware from cracking, scratching or shattering whilst being cleaned - saving you money on regular equipment replacements. The glasswasher rack is designed with minimal cover at the bottom and an open design at the top that provides access for water and cleaning solution to fully sanitise surfaces. As well as this, the open design provides fast draining after your cleaning tasks are completed - saving you time on manual drying. The rack is crafted from durable polypropylene that can withstand temperatures up to 93C. The rack comes with a multi-functional design that allows it to be used for cleaning, transportation and storage. The stackable design also saves you vital storage space without the risk of impacting your glassware. The rack allows for a maximum glass height of 257mm.

See full description
Specifications for Camrack Beige 20 Compartments Max Glass Height 257mm
  • Product Type
    Glasswasher Rack
  • Material
    Polypropylene
  • Colour
    Beige
  • Max Glass Height
    257mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome