Camrack Beige 30 Compartments Max Glass Height 215mm

Order Code: ZT4867236S

£99.99 Inc VAT (20%)


Description

Improve the efficiency of your cleaning operation with this 30-compartment glasswasher rack from Cambro. The rack will fit within most commercial glasswashers, and provides a total of 30 individual compartments that are separated by a plastic guard. This guard prevents glasses from touching during cleaning which reduces the risk of damage to your glassware. The open design not only allows for the entire glass to be effectively cleaned, but also fast drainage - saving you time on manual drying tasks. The stackable design will save you vital storage space, whilst the rack's ergonomic handles make transportation fast and easy. Made from polypropylene, the rack is highly resistant to impact, corrosion and heat damage whilst being easy to rinse after cleaning. The rack allows for a maximum glass height of 215mm.

See full description
Specifications for Camrack Beige 30 Compartments Max Glass Height 215mm
  • Product Type
    Glasswasher Rack
  • Colour
    Beige
  • Material
    Polypropylene
  • No. of Compartments
    30
  • Maximum Glass Height
    215mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome