Camrack Beige 9 Compartments Max Glass Height 215mm

Order Code: ZT4866891S

£99.99 Inc VAT (20%)


Description

Ensure highly efficient cleaning with this nine-compartment glasswasher rack from Cambro. The rack fits most commercial glasswashers, and provides a total of nine individual compartments. The compartments are separated by a plastic guard to stop glasses from knocking into each other, reducing the risk of scratches, cracks or shattering. The rack features an open design that not only allows for the entire glass to be effectively cleaned, but also fast drainage - saving you time on manual drying. The stackable design help to save you vital storage space, while the ergonomic handles guarantee easy lifting and transportation. Made from robust polypropylene, the rack is also highly resistant to impact, corrosion and heat damage, whilst being easy to rinse after clean after use. The rack allows for a maximum glass height of 215mm.

See full description
Specifications for Camrack Beige 9 Compartments Max Glass Height 215mm
  • Product Type
    Glasswasher Rack
  • Material
    Polypropylene
  • No. of Compartments
    9
  • Maximum Glass Height
    215mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome