Candy Floss Machine with Cart

Order Code: ZT4804826S

£319.99 Inc VAT (20%)
£329.993% off


Description

Bring the magic of the carnival into your home with our candy floss machine. This delightful machine combines retro charm with modern functionality making it the perfect addition to any celebration. Whether you're hosting a birthday party a family gathering or just craving a sweet treat this candy floss machine is sure to impress both kids and adults alike. Our candy floss machine boasts a nostalgic pink design that will add a touch of vintage elegance to any event. It's not just a treat maker; it's a delightful centrepiece that will catch everyone's eye. Crafted from high-quality stainless steel the 50cm bowl provides ample space to create fluffy delicious candy floss. Its robust construction ensures durability and long-lasting performance. The bowl is also designed for effortless cleaning. It can be quickly removed making post-party clean up a breeze. Simply wipe it down and you're ready for your next sweet adventure. Making candy floss has never been easier!
With a simple on/off power switch and a heat switch you can start creating sweet clouds of candy floss in no time. Perfect for both beginners and experienced users. Keep your ingredients and utensils within arm's reach with the built-in drawer. This handy feature ensures that you have everything you need to make candy floss right at your fingertips keeping your workspace organized and clutter-free. Achieve the perfect consistency every time with the temperature gauge.
Easily monitor and adjust the heat to create candy floss just the way you like it. In addition to this impressive machine it includes a handy cart designed for convenience. This cart is equipped with two large wheels on one side and a robust handle on the other ensuring seamless manoeuvrability and effortless transportation. Whether you're preparing for a carnival birthday party or any event this cart is your dependable companion making it easy to move your candy floss machine wherever it's needed. Indulge in the sweet nostalgia of candy floss with our Retro Pink Candy Floss Machine.

Product Features:
* User Friendly Operation
* Spacious Stainless Steel Bowl
* Built-in Storage Drawer
* Portable Cart With Wheels
* Easy To Clean Design

Specifications:
* Colour: Pink
* Machine Weight: 13kg
* Cart Weight: 24.5kg
* Material: Stainless Steel
* Machine Height: 300mm/30cm/11.8
* Machine Width: 325mm/32.5cm/12.8
* Machine Depth: 325mm/32.5cm/12.8
* Cart Height: 1100mm/110cm/43.3
* Cart Width: 9700mm/97cm/38.2
* Cart Depth: 520mm/52cm/20.5
Box Contents: * 1 x Retro Candy Floss Machine * 1 x Candy Floss Machine Cart

See full description
Specifications for Candy Floss Machine with Cart
  • Colour
    Pink
  • Product Type
    Candy Floss Machine
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome