Candy Floss Making Machine

Order Code: ZT4804825S

£249.99 Inc VAT (20%)


Description

Bring the magic of the carnival into your home with our candy floss machine. This delightful machine combines retro charm with modern functionality making it the perfect addition to any celebration. Whether you're hosting a birthday party a family gathering or just craving a sweet treat this candy floss machine is sure to impress both kids and adults alike. Our candy floss machine boasts a nostalgic pink design that will add a touch of vintage elegance to any event. It's not just a treat maker; it's a delightful centrepiece that will catch everyone's eye.
Crafted from high-quality stainless steel the 50cm bowl provides ample space to create fluffy delicious candy floss. Its robust construction ensures durability and long-lasting performance. The bowl is also designed for effortless cleaning. It can be quickly removed making post-party clean up a breeze. Simply wipe it down and you're ready for your next sweet adventure. Making candy floss has never been easier! With a simple on/off power switch and a heat switch you can start creating sweet clouds of candy floss in no time. Perfect for both beginners and experienced users. Keep your ingredients and utensils within arm's reach with the built-in drawer. This handy feature ensures that you have everything you need to make candy floss right at your fingertips keeping your workspace organized and clutter-free. Achieve the perfect consistency every time with the temperature gauge. Easily monitor and adjust the heat to create candy floss just the way you like it. Indulge in the sweet nostalgia of candy floss with our Retro Pink Candy Floss Machine.

Product Features:
Retro Pink Design
User Friendly Operation
Spacious Stainless Steel Bowl
Built-in Storage Drawer
Easy To Clean Design

Specifications:
Colour: Pink Weight: 13kg
Material: Stainless Steel
Machine Height: 300mm/30cm/11.8
Machine Width: 325mm/32.5cm/12.8
Machine Depth: 325mm/32.5cm/12.8
Bowl Height: 170mm/17cm/6.7
Bowl Width: 510mm/51cm/20
Bowl Depth: 510mm/51cm/20
Box Contents: 1 x Retro Candy Floss Machine

See full description
Specifications for Candy Floss Making Machine
  • Colour
    Pink
  • Material
    Stainless Steel
  • Weight
    13kg