Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Kitchen Appliances - Various
Castor 4" Braked for Floor Cupboard
By Vogue
Order Code:
ZT4849807S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
20-30
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/kitchen-appliances-various/castor-4-inch-braked-for-floor-cupboard/p/ZT4849807S
Add to quotation
View all Kitchen Appliances - Various
Description
Sold singly.
Specifications
Specifications for Castor 4" Braked for Floor Cupboard
Size
4in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome