CiBO+ High Speed Oven White

Order Code: ZT4868700S

£6,499.99 Inc VAT (20%)


Description

Efficient. Effective. Energy-saving. The CiBO+, high-speed oven in white which is exclusive to Nisbets is built to excel. Using Tri-Heat Technology, the oven cooks with a mixture of microwave, TurboAir and ContactBase heating to provide cooking results up to 12 x faster than conventional methods. This intelligent design not only means that food is cooked quicker, but has improved consistency and maintains a high level of food quality. The easy-to-use touchscreen menu includes over 40, individual cooking options - including the innovative queue-buster function to cut cooking times and an enhanced eco mode that takes the energy output from 1. 44kW, to 1kW of energy per hour. This power-saving mode is able to reduce hourly consumption from 36p, to 25p and your annual cost - if run for eight hours per day - down from 1, 051 to just 730. Plus, CiBO+ is designed for maximum efficiency during regular cooking. Thanks to its ability to cook up to three, 12" pizzas and six toasties whilst using just 1. 44kW of energy, this high-speed oven is sure to cut your energy bills and keep services running as smooth as possible. Additionally, the CiBO+ oven utilises ventless cooking that makes installation quick and easy, and allows you to place it in any available space in your kitchen.

See full description
Specifications for CiBO+ High Speed Oven White
  • Product Type
    High Speed Oven
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome