Cloudy Lemonade Cooler Syrup 1L

Order Code: ZT4870998S

£10.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 +£9.8910%


Description

Slightly bitter but a classic flavour, Simply's cloudy lemonade cooler syrup provides the perfect start to your summer drinks roster. This classic American flavour is great when kept simple, but it can also be used to add flavour to a variety of beverages. It can work like a squash by just adding water and ice or try blending all three for a crushed cooler or slushie. You can also add soda or tonic water for a delicious mocktail or turn it in to a cocktail with a splash of alcohol. Ingredients - Sugar, Water, Acid: Citric Acid, Natural Flavouring, Clouding Agent (Emulsifiers (E414, E445), Natural Flavouring), Salt, Sweetener: Sucralose, Concentrate (safflower, lemon), Preservative: E202. Nutritional Info (per 100ml) : Energy: 1099 Kcal/258 Kj. Fat: 0g, of which saturates: 0g, Carbohydrates: 60g, of which sugars: 60g, Fibre: 0g, Protein: 0g, Salt: 0. 28g. Store in dry, cool ambient conditions, away from heat sources and odorous materials. Once opened keep container closed. Keep cap area clean and free from syrup residues. Do not refrigerate - crystals may form in the liquid at low temperature.

See full description
Specifications for Cloudy Lemonade Cooler Syrup 1L
  • Product Type
    Syrup
  • Volume
    1L
  • Flavour
    Cloudy Lemonade

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome