Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Kitchen Appliances - Various
Coffee Milk Thermometer 5in
By Hygiplas
Order Code:
ZT4852490S
£8.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.19
0%
5 - 9
£7.86
4%
10 - 19
£7.53
8%
20 - 49
£7.21
12%
50 +
£6.88
16%
1
Add to basket
Get it in
20-30
working days
Available
GBP
8.19
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/kitchen-appliances-various/coffee-milk-thermometer-5in/p/ZT4852490S
Add to quotation
View all Kitchen Appliances - Various
Description
Coffee milk thermometer that indicates temperatures between -10 to +110ºC.
Tags:
#BulkDiscount
Specifications
Specifications for Coffee Milk Thermometer 5in
Product Type
Coffee Milk Thermometer
Length
5in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome