Commercial Single Belgian Waffle Maker

Order Code: ZT4863334S

£539.99 Inc VAT (20%)


Description

Who doesn't love a waffle loaded with their favourite toppings? Make deliciously crispy, high-margin Belgian waffles for your customers with this electric waffle maker from Waring. With a temperature range of 148C to 204C, the appliance can produce 25 waffles per hour, making it a great extra option for cafes and kiosks, as well as ice cream parlours or mobile/event caterers. Designed to withstand the rigors of commercial use, this single waffle maker is constructed from strong and durable stainless steel. Its simple rotary mechanism and LED indicators make operating the machine a breeze, with the latter displaying both power and readiness status. The Waring waffle maker's triple-coated, non-stick plates allow for easy food release and cleaning. Additionally, a drip pan and batter cup are included to ensure a mess-free operation. For added convenience, the plates are replaceable in case of any scratches, prolonging the lifespan of the machine. Advice from our experts:If your waffles stick to the plates, it could be because of the type of mix you're using. Waffle mixes with low sugar content can be cooked at higher temperatures, while high sugar mixes require a lower temperature to stop the outside caramelising before the inside has cooked. Using a little spray oil can also help release the waffles too.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome