Kukoo Single Waffle Maker
0
1
2
3
4
5

Kukoo Single Waffle Maker

Order Code: ZT3960397SCopy

£129.99 Inc VAT (20%)


Description

Enhance your commercial kitchen and expertly bake irresistible treats with this single waffle maker from KuKoo!

This professional yet compact waffle maker is designed to delight waffle enthusiasts with its convenience, versatility, and mouthwatering results.

Crafted with a sleek and durable stainless steel outer material, this waffle maker not only looks stylish in any kitchen but also ensures longevity and sturdiness. The non-stick round baking plates, made from a combination of Teflon and aluminium, ensure that your waffles release effortlessly, making the cleaning process a breeze. This waffle maker also comes with a complimentary set of serving tongs, making it effortless to lift and serve your waffles hot and fresh.

One of the standout features of this waffle maker is its auto temperature function, allowing you to set the ideal temperature ranging from 50°C to 250°C for consistent and even cooking. The adjustable temperature ensures you have full control over your waffle's crispiness and ensures they are cooked to perfection every time. Thanks to its powerful 1000W heating element, the machine efficiently reaches your desired temperature to give you uniform browning and an irresistible taste with every batch.

To further customise your waffle-making experience, the 1-5 minute manual timer lets you choose the ideal cooking duration, giving you the flexibility to achieve waffles just the way you like them - soft and fluffy or crispy and golden.

With a smart rotating mechanism, this waffle maker ensures an even distribution of batter across the plates, resulting in perfectly uniform waffles. Enjoy a crispy exterior on both sides while maintaining a light and fluffy interior for an unparalleled waffle experience.

Whether you're a home chef wanting to elevate your waffle-making game or a business seeking to offer exceptional waffle creations to your customers, this single waffle maker is the perfect addition to your kitchen.



Product Features:


* Rotating Single Waffle Maker
* Non-Stick Round Baking Plates
* 50-250°C Auto Temperature
* 1-5 Minute Manual Timer
* FREE Serving Tongs

Specifications:


* Colour: Silver
* Outer Material: Stainless Steel
* Plate Material: Teflon & Aluminium
* Weight: 8kg
* Height: 270mm/27cm/10.6"
* Width: 220mm/22cm/8.7"
* Depth: 560mm/56cm/22"
* Power: 1000W
* Voltage: 220-240V
* Frequency: 50/60Hz
* Temperature Range: 50-250°C
* Timer: 1-5 Minutes

Box Contents:


* 1 x Professional Single Waffle Maker
* 1 x Practical Serving Tongs

See full description
Specifications for Kukoo Single Waffle Maker
  • Colour
    Silver
  • Product Type
    Waffle Maker
  • Voltage
    220-240V
  • Frequency
    50/60Hz
  • Power
    1000W
  • Weight
    8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome