Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Kitchen Appliances - Various
Container 1/1 GN, 65mm Depth
By Rational
Order Code:
ZT4865692S
£61.99
Inc VAT (20%)
£63.99
3% off
1
Add to basket
Get it in
20-30
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/kitchen-appliances-various/container-1-1-gn-65mm-depth/p/ZT4865692S
Add to quotation
View all Kitchen Appliances - Various
Description
1/1 GN size container with a depth of 65mm.
Specifications
Specifications for Container 1/1 GN, 65mm Depth
Product Type
Container
Depth
65mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome