Elderflower Lemonade Cooler Syrup 1L

Order Code: ZT4871052S

£10.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 +£9.8910%


Description

The floral and sharp taste of Simply's elderflower lemonade cooler syrup makes for a delicious summery drink. Serve with sparkling water for the ultimate refreshment. This quick serve beverage can work like a squash by just adding water and ice or try blending all three for a crushed cooler or slushie. You can also add tonic water for a delicious mocktail or turn it in to a cocktail with a splash of alcohol. Ingredients - Sugar, Water, Acid: Citric Acid, Natural Flavouring, Clouding Agent (Emulsifiers (E414, E445), Natural Flavouring), Salt, Sweetener: Sucralose, Concentrate (safflower, lemon), Preservative: E202. Nutritional Info (per 100ml) : Energy: 1099 Kcal/258 Kj. Fat: 0g, of which saturates: 0g, Carbohydrates: 60g, of which sugars: 60g, Fibre: 0g, Protein: 0g, Salt: 0. 28g. Store in dry, cool ambient conditions, away from heat sources and odorous materials. Once opened keep container closed. Keep cap area clean and free from syrup residues. Do not refrigerate - crystals may form in the liquid at low temperature.

See full description
Specifications for Elderflower Lemonade Cooler Syrup 1L
  • Product Type
    Syrup
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome