Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Kitchen Appliances - Various
Frying Thermometer (Measures Up To +300°C)
By Hygiplas
Order Code:
ZT4878283S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it in
20-30
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/kitchen-appliances-various/frying-thermometer-measures-up-to-%2B300-degreec/p/ZT4878283S
Add to quotation
View all Kitchen Appliances - Various
Description
Frying thermometer will measure up to +300 degrees centigrade.
Tags:
#BulkDiscount
Specifications
Specifications for Frying Thermometer (Measures Up To +300°C)
Product Type
Frying Thermometer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome