Hazelnut Syrup 1L (Creamy Nut Syrup, Vegan & Gluten-Free)

Order Code: ZT4878115S

£10.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Add a creamy, roasted nuttiness to your coffee with Simply's hazelnut syrup. This syrup is vegan friendly and nut and gluten free, so everyone can enjoy a smooth hazelnut addition to their mocha, latte, pastries and biscuits. This syrup works great in many recipes! Need a quick idea? Why not use it to a whip up a delicious hazelnut white hot chocolate. Check out our recipe card in the useful documents section for more information. Ingredients - Sugar, Water, Glycerine, Flavouring, Salt, Colour: E150a, Preservative: E202, Acid: Citric acidStorage instructions: Store in dry, cool ambient conditions, away from heat sources and odorous materials. After opening keep container closed. Keep cap area clean and free from syrup residues. Do not refrigerate - crystals may form in the liquid at low temperature. Shelf life after opening: 12 months.

See full description
Specifications for Hazelnut Syrup 1L (Creamy Nut Syrup, Vegan & Gluten-Free)
  • Volume
    1L
  • Product Type
    Hazelnut Syrup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome