Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Kitchen Appliances - Various
HV Capacitor - AK802 for Buffalo 1000W Microwaves
By Buffalo
Order Code:
ZT4850243S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.34
5%
10 +
£11.69
10%
1
Add to basket
Get it in
20-30
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/kitchen-appliances-various/hv-capacitor-ak802-for-buffalo-1000w-microwaves/p/ZT4850243S
Add to quotation
View all Kitchen Appliances - Various
Description
Replacement H.V.capacitor for Buffalo 1000W microwaves.
Tags:
#BulkDiscount
Specifications
Specifications for HV Capacitor - AK802 for Buffalo 1000W Microwaves
Power
1000W
Product Type
HV Capacitor
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome