0
1
2
3

Ice Maker Machine Compact Counter Top Ice Cube Maker 20kg In 24 hr Black

Order Code: ZT4184591S

£149.99 Inc VAT (20%)


Description

24 ice cubes every 18 mins: Makes ice quickly, so you can enjoy cool drinks in short amount of time. 3.2 litre clear ice maker produces 20kg ice within 24 hours - enough for a whole party. Clear window to see inside easily.LCD display: Easy operation, indicates when water is low, when ice is being made, when it's being made etc. Easy to know what step to take next when using this small ice maker.Automatic cleaning: Saving you time and effort - with peace of mind knowing the portable ice maker is properly clean for next use. Great tidying up after parties, BBQs and other events.Adjustable cube size: Produce the shape you want with this ice cube machine - great for different mixed drinks, cocktails and more.Dimensions: 37.1H x 25.2L x 36Wcm. NO ASSEMBLY REQUIRED. ICE BASKET AND SCOOP INCLUDED.

See full description
Specifications for Ice Maker Machine Compact Counter Top Ice Cube Maker 20kg In 24 hr Black
  • Display
    LCD
  • Product Type
    Ice Maker
  • Colour
    Black
  • Capacity
    20kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome