Induction Hob 2000W Caterlite, Energy-Efficient, Compact Design

Order Code: ZT4854408S

£101.14 Inc VAT (20%)


Description

Safe, efficient, instant cooking power at the touch of a button. Whether you're boiling a stock, frying steak or simply simmering vegetables, the Caterlite 2kW induction hob provides stylish and energy-efficient induction cooking surface, perfect for both light duty professional kitchens, as well as the home. The Caterlite hob gives you the flexibility to cook just as you like. Able to cook either at a set power level or temperature level, you can easily achieve fantastic cooking results. The hob also includes a built-in timer which automatically powers the unit down - a great way to keep on top of your dishes, especially when you're cooking multiple items across your kitchen. The hob features automatic pan detection, meaning power is only applied when the pan is in position. This not only saves energy to reduce your running costs and lower your carbon footprint - it also helps to extend the lifespan of the induction hob too. The compact and lightweight design of the hob gives you the flexibility to use it almost anywhere - simply plug in and cook. This fantastic flexibility makes the Caterlite induction hob a great solution if you're cooking at events or need a quick-access backup hob in your main kitchen. Once you're all done, the flat glass top makes the Caterlite exceptionally easy to clean, ready for the next use. Please note: suitable for induction compatible pans only, such as Vogue stainless steel or Tri Wall pans.

See full description
Specifications for Induction Hob 2000W Caterlite, Energy-Efficient, Compact Design
  • Power
    2000W
  • Product Type
    Induction Hob

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome