KuKoo 8oz Commercial Popcorn Machine
0
1
2
3
4
5

KuKoo 8oz Commercial Popcorn Machine

Order Code: ZT3961347SCopy

£249.99 Inc VAT (20%)


Description

Delicious Snacks From A Popcorn Machine

Remember your first trip to cinema? Aside from sticky floors, the expensive pick and mix and struggling to find your seat in the dark, the smell of freshly popped corn from a traditional popcorn machine is likely to be one of your lasting memories.

The mark-up on this simple treat has kept cinemas in business for decades - and the taste has been keeping people coming back even longer. Get your very own popcorn machine to create sweet or salty popcorn for your business, to eat yourself or to delight your employees.

People from all ages love popcorn, and there's no better way to enjoy it than straight from a beautiful, lovingly crafted popcorn machine.

Popcorn Machine Features


* Huge 8oz capacity - that's a whole lotta popcorn.
* Stainless steel kettle with a swing lid to prevent popcorn from spilling all over the place.
* Heat light/deck keeps popcorn consistently warm, crunchy and (importantly) tasty.
* Easy to clean stainless steel food zone.
* Handy drawer for easy removal of those pesky un-popped kernels.
* Attractive swing doors for easy access and operation.
* Perfect for use in a cinema, event, fayre, circus, gathering or anywhere that hungry people congregate.
* Power: 1.37kW
* 12 month electrical warranty included.
* The full measurements of the popcorn machine are 56cm (w) x 75cm (h) x 42cm (d)
* The bowl measurements are 21cm/66cm circumference and is 5.5cm deep

See full description
Specifications for KuKoo 8oz Commercial Popcorn Machine
  • Material
    Stainless Steel
  • Product Type
    Popcorn Machine
  • Capacity
    8oz