0
1
2
3
4
5

Kukoo Commercial Bone Saw Bandsaw

Order Code: ZT3960521S

£699.99 Inc VAT (20%)


Description

We know this machine will be the best you ever "saw"!

Cut through meat, bones and even frozen food effortlessly with the powerful and precise KuKoo Commercial Bone Saw.

With an outstanding cutting speed of 15m/s, the heavy duty blades are capable of smoothly cutting through meat or bones safely and accurately. Get perfect cutting results every time, with the large cutting bed, blade alignment guide and adjustable thickness. If that's not already enough, we are also including a FREE spare blade!

Product Features:


* KuKoo Commercial Bone Saw with an outstanding cutting speed of 15m/s.
* FREE heavy duty spare blade included.
* With adjustable thickness, this saw is ideal to precisely cut bones, meat or even frozen food.
* Work Safely and accurately with the large cutting bed and alignment guides.
* Easily to clean and maintain.
* 12 month electrical warranty. Specifications:


* Voltage: 220V
* Frequency: 50 - 60H.z
* Power: 750W
* Blade Wheel Diameter: 210mm
* Blade Speed: 15m/s
* Blade Length: 1650mm
* Blade Thickness: 0.5mm
* Cutting Table Size: 400 x 436mm
* Cutting Thickness: 4 - 180mm
* Height: 86.5cm/865mm/34.1"
* Width: 49.5cm/495mm/19.5"
* Depth: 45.5cm/455mm/17.9"
* Weight: 32kg Item Contents:


* 1 x Commercial Bone Saw
* 2 x Blades

See full description
Specifications for Kukoo Commercial Bone Saw Bandsaw
  • Product Type
    Commercial Bone Saw
  • Blade Wheel Diameter
    210mm
  • Voltage
    220V
  • Power
    750W
  • Weight
    32kg
  • Blade Thickness
    0.5mm
  • Blade Length
    1650mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome